
Suspension Control Arm - Front Left Lower, 521-675
Mfr # 521-675
Zoro # G7644872
product price: $184.99
/ea
Free Shipping & Returns
Key Features
Ball Joint Stud Type
Threaded
Grade Type
Regular
Bushing Length
92 mm
Bushing Color
Noir
Length
262.5 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
521-675
Zoro #
G7644872
UPC #
19495425533
Country of Origin
Taiwan, Province of China
Dimensions
Bushing Length
92 mm
Length
262.5 mm
Bushing Inside Diameter
14.3 mm
Bushing Outside Diameter
39.6 mm
Details
Ball Joint Stud Type
Threaded
Grade Type
Regular
Bushing Color
Noir
Material
Steel
Color
Noir
Bushing Material
EPDM
Control Arm Type
Boxed
Includes
Control Arm
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.