
Suspension Control Arm - Front Left Lower, 521-761
Mfr # 521-761
Zoro # G7652651
product price: $97.95
/ea
Free Shipping & Returns
Key Features
Control Arm Type
Casting/Forged
Ball Joint Mounting Type
Welded
Bushing Inside Diameter
14.3 mm
Grade Type
Regular
Bushing Color
Noir
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
521-761
Zoro #
G7652651
UPC #
19495425946
Country of Origin
China
Dimensions
Bushing Inside Diameter
14.3 mm
Bushing Length
92 mm
Bushing Outside Diameter
39.6 mm
Length
262.5 mm
Details
Control Arm Type
Casting/Forged
Ball Joint Mounting Type
Welded
Grade Type
Regular
Bushing Color
Noir
Ball Joint Stud Type
Threaded
Bushing Material
EPDM
Includes
Control Arm
Material
Steel
Color
Noir
Description
Rigorously tested for sustained, secure performance by a team of product and quality engineers, Dorman's Control Arm is designed for passenger safety. Our industry-leading evaluation process ensures a smooth ride, directional stability, and agile handling. At Dorman, we use the Advanced Product Quality Planning (APQP) framework of procedures and techniques when developing products. This automotive industry standard is also used by Original Equipment Manufacturers and their parts suppliers.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.