Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Suspension Control Arm - Front Left Lower, 521-801

  • Mfr # 521-801

  • Zoro # G7616349


product price: $89.95
/ea
Free Shipping & Returns

Key Features

Bushing Length
92 mm
Control Arm Type
Stamped
Bushing Color
Black
Bushing Inside Diameter
14.3 mm
Bushing Outside Diameter
39.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
521-801
Zoro #
G7616349
UPC #
19495387237
Country of Origin
China

Dimensions

Bushing Length
92 mm
Bushing Inside Diameter
14.3 mm
Bushing Outside Diameter
39.6 mm
Length
262.5 mm

Details

Control Arm Type
Stamped
Bushing Color
Black
Ball Joint Stud Type
Threaded
Grade Type
Standard Replacement
Includes
Control Arm
Bushing Material
Rubber
Material
Steel
Color
Black
Control Arm Material
Steel
Finish
Powder Coated
Ball Joint Mounting Type
Welded
End 2 Type
Press In
Bushings Included
Yes
Item
Control Arm and Ball Joint Assembly

Description

Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.