Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Suspension Control Arm - Front Left Lower, 522-187

  • Mfr # 522-187

  • Zoro # G7474160


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Bushing Color
Black
Grade Type
Standard Replacement
Control Arm Type
Casting/Forged
Ball Joint Mounting Type
Welded
Bushing Outside Diameter
39.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
522-187
Zoro #
G7474160
UPC #
19495529804
Country of Origin
China

Dimensions

Bushing Outside Diameter
39.6 mm
Bushing Length
92 mm
Bushing Inside Diameter
14.3 mm
Length
262.5 mm
Height
385.6 mm
Width
383.2 mm

Details

Bushing Color
Black
Grade Type
Standard Replacement
Control Arm Type
Casting/Forged
Ball Joint Mounting Type
Welded
Bushing Material
Rubber
Material
Steel
Includes
Control Arm
Color
Black
Ball Joint Stud Type
Threaded
Item
Control Arm and Ball Joint Assembly
Construction
Casting/Forged
Finish
Powder Coated
Distance Between Mounting Holes
269.8 mm
Control Arm Material
Steel
Shape
Bent
End 2 Type
Press In
Bushings Included
Yes

Description

Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.