
Suspension Control Arm - Front Left Lower, 522-985
Mfr # 522-985
Zoro # G6576401
product price: $88.95
/ea
Free Shipping & Returns
Key Features
Bushing Length
92 mm
Bushing Material
Rubber
Control Arm Type
Boxed
Ball Joint Stud Type
Threaded
Control Arm Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
522-985
Zoro #
G6576401
UPC #
37495264020
Country of Origin
China
Dimensions
Bushing Length
92 mm
Bushing Outside Diameter
39.6 mm
Length
262.5 mm
Bushing Inside Diameter
14.3 mm
Details
Bushing Material
Rubber
Control Arm Type
Boxed
Ball Joint Stud Type
Threaded
Control Arm Material
Steel
End 2 Type
Press In
Packaging Type
Box
Grade Type
Standard Replacement
Bushing Color
Black
Finish
Powder Coated
Bushings Included
Yes
Color
Black
Includes
1 Control Arm
Item
Control Arm and Ball Joint Assembly
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.