
Suspension Control Arm - Front Left Lower Forward, 520-461
Mfr # 520-461
Zoro # G7648110
product price: $130.99
/ea
Free Shipping & Returns
Key Features
Bushing Length
92 mm
Ball Joint Stud Type
Threaded
Bushing Inside Diameter
14.3 mm
Control Arm Type
Casting/Forged
Grade Type
Regular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
520-461
Zoro #
G7648110
UPC #
19495220992
Country of Origin
Taiwan, Province of China
Dimensions
Bushing Length
92 mm
Bushing Inside Diameter
14.3 mm
Bushing Outside Diameter
39.6 mm
Length
262.5 mm
Details
Ball Joint Stud Type
Threaded
Control Arm Type
Casting/Forged
Grade Type
Regular
Bushing Color
Noir
Bushing Material
EPDM
Color
Noir
Includes
Control Arm
Material
Iron
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.