
Suspension Control Arm - Front Left Lower Rearward, 524-023
Mfr # 524-023
Zoro # G7630915
product price: $169.99
/ea
Free Shipping & Returns
Key Features
Length
262.5 mm
Material
Aluminum
Includes
Bushings
Vehicle Fit
Lexus LS460 2012-07
Position
Front Left Lower Rearward
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
524-023
Zoro #
G7630915
UPC #
37495694674
Country of Origin
Taiwan, Province of China
Dimensions
Length
262.5 mm
Bushing Outside Diameter
39.6 mm
Bushing Length
92 mm
Bushing Inside Diameter
14.3 mm
Details
Item
Control Arm
Material
Aluminum
Includes
Bushings
Vehicle Fit
Lexus LS460 2012-07
Position
Front Left Lower Rearward
Bushing Material
Rubber
Construction
Casting/Forged
Bushing Color
Black
Grade Type
Regular
Ball Joint Stud Type
Threaded
Color
Black
End 2 Type
Press-In
Finish
Powder Coated
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.