
Suspension Control Arm - Front Right Lower, 520-438
Mfr # 520-438
Zoro # G7643560
product price: $119.99
/ea
Free Shipping & Returns
Key Features
Length
262.5 mm
Width
337.2 mm
Height
270.5 mm
Material
Steel
Includes
Bushings
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
520-438
Zoro #
G7643560
UPC #
19495112426
Country of Origin
China
Dimensions
Length
262.5 mm
Width
337.2 mm
Height
270.5 mm
Bushing Length
92 mm
Bushing Inside Diameter
14.3 mm
Bushing Outside Diameter
39.6 mm
Details
Item
Control Arm
Material
Steel
Includes
Bushings
Color
Black
Finish
Powder Coated
Vehicle Fit
Toyota RAV4 2003-96
Position
Front Right Lower
Ball Joint Mounting Type
Welded
End 2 Type
Press-In
Bushing Material
Rubber
Shape
Bent
Grade Type
Regular
Ball Joint Stud Type
Threaded
Bushing Color
Black
Mounting Hole Center to Center
65.5 mm
Construction
Casting/Forged
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.