
Suspension Control Arm - Front Right Lower, 520-550
Mfr # 520-550
Zoro # G7611981
product price: $173.99
/ea
Free Shipping & Returns
Key Features
Length
262.5 mm
Material
Aluminum
Includes
Bushings
Vehicle Fit
Volvo S60 2007-01, Volvo V70 2007-01
Position
Front Right Lower
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
520-550
Zoro #
G7611981
UPC #
19495212577
Country of Origin
China
Dimensions
Length
262.5 mm
Bushing Outside Diameter
39.6 mm
Bushing Length
92 mm
Bushing Inside Diameter
14.3 mm
Details
Item
Control Arm
Material
Aluminum
Includes
Bushings
Vehicle Fit
Volvo S60 2007-01, Volvo V70 2007-01
Position
Front Right Lower
Bushing Material
Rubber
Finish
Powder Coated
Construction
Casting/Forged
End 2 Type
Press-In
Bushing Color
Black
Color
Black
Grade Type
Regular
Ball Joint Stud Type
Threaded
Ball Joint Mounting Type
Welded
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.