Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Suspension Control Arm - Front Right Lower, 520-634

  • Mfr # 520-634

  • Zoro # G7590263


product price: $83.55
/ea
Free Shipping & Returns

Key Features

Ball Joint Stud Type
Threaded
End 2 Type
Press In
Length
262.5 mm
Bushings Included
Yes
Bushing Inside Diameter
14.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
520-634
Zoro #
G7590263
UPC #
19495113157
Country of Origin
Taiwan, Province of China

Dimensions

Length
262.5 mm
Bushing Inside Diameter
14.3 mm
Bushing Outside Diameter
39.6 mm
Bushing Length
92 mm

Details

Ball Joint Stud Type
Threaded
End 2 Type
Press In
Bushings Included
Yes
Grade Type
Standard Replacement
Bushing Material
Rubber
Bushing Color
Black
Color
Black
Ball Joint Mounting Type
Welded
Control Arm Type
Casting/Forged
Finish
Powder Coated
Item
Control Arm and Ball Joint Assembly
Control Arm Material
Cast Iron

Description

Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.