
Suspension Control Arm - Front Right Lower, 521-107
Mfr # 521-107
Zoro # G7644452
product price: $73.99
/eaKey Features
Length
262.5 mm
Material
Steel
Includes
Bushings
Vehicle Fit
Jeep Cherokee 2001-84, Jeep Comanche 1992-86, Jeep Wagoneer 1990-84
Position
Front Lower
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
521-107
Zoro #
G7644452
UPC #
19495255611
Country of Origin
Taiwan, Province of China
Dimensions
Length
262.5 mm
Bushing Length
92 mm
Bushing Inside Diameter
14.3 mm
Bushing Outside Diameter
39.6 mm
Details
Item
Control Arm
Material
Steel
Includes
Bushings
Vehicle Fit
Jeep Cherokee 2001-84, Jeep Comanche 1992-86, Jeep Wagoneer 1990-84
Position
Front Lower
Construction
Casting/Forged
End 2 Type
Press-In
Ball Joint Mounting Type
Welded
Ball Joint Stud Type
Threaded
Color
Black
Finish
Powder Coated
Bushing Material
Rubber
Bushing Color
Black
Grade Type
Regular
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.