
Suspension Control Arm - Front Right Lower, 521-117
Mfr # 521-117
Zoro # G6300671
product price: $65.45
/eaKey Features
Length
262.5 mm
Bushings Included
Yes
Grade Type
Standard Replacement
Ball Joint Mounting Type
Welded
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
521-117
Zoro #
G6300671
UPC #
19495255680
Country of Origin
Taiwan, Province of China
Dimensions
Length
262.5 mm
Bushing Length
92 mm
Bushing Outside Diameter
39.6 mm
Bushing Inside Diameter
14.3 mm
Details
Bushings Included
Yes
Grade Type
Standard Replacement
Ball Joint Mounting Type
Welded
Color
Black
Control Arm Material
Steel
Control Arm Type
Casting/Forged
Ball Joint Stud Type
Threaded
Bushing Color
Black
End 2 Type
Press In
Finish
Powder Coated
Item
Control Arm and Ball Joint Assembly
Bushing Material
Rubber
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.