Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Suspension Control Arm - Front Right Lower, 521-762

  • Mfr # 521-762

  • Zoro # G7654060


product price: $99.45
/ea
Free Shipping & Returns

Key Features

Bushing Length
92 mm
Ball Joint Stud Type
Threaded
Bushing Color
Noir
Bushing Outside Diameter
39.6 mm
Bushing Inside Diameter
14.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
521-762
Zoro #
G7654060
UPC #
19495425960
Country of Origin
China

Dimensions

Bushing Length
92 mm
Bushing Outside Diameter
39.6 mm
Bushing Inside Diameter
14.3 mm
Length
262.5 mm

Details

Ball Joint Stud Type
Threaded
Bushing Color
Noir
Control Arm Type
Casting/Forged
Bushing Material
EPDM
Grade Type
Regular
Color
Noir
Material
Steel
Includes
Control Arm

Description

Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.