
Suspension Control Arm - Front Right Lower, 522-188
Mfr # 522-188
Zoro # G7476909
product price: $140.99
/ea
Free Shipping & Returns
Key Features
Width
383.2 mm
Ball Joint Stud Type
Threaded
Bushing Length
92 mm
Bushings Included
Yes
Construction
Casting/Forged
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
522-188
Zoro #
G7476909
UPC #
19495529811
Country of Origin
China
Dimensions
Width
383.2 mm
Bushing Length
92 mm
Bushing Outside Diameter
39.6 mm
Bushing Inside Diameter
14.3 mm
Height
385.6 mm
Length
262.5 mm
Details
Item
Control Arm and Ball Joint Assembly
Ball Joint Stud Type
Threaded
Bushings Included
Yes
Construction
Casting/Forged
Bushing Color
Black
Color
Black
Shape
Bent
Control Arm Material
Steel
Finish
Powder Coated
Bushing Material
Rubber
Grade Type
Standard Replacement
End 2 Type
Press In
Control Arm Type
Casting/Forged
Ball Joint Mounting Type
Welded
Distance Between Mounting Holes
269.8 mm
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.