Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Suspension Control Arm - Front Right Lower, 522-986

  • Mfr # 522-986

  • Zoro # G6577135


product price: $88.95
/ea
Free Shipping & Returns

Key Features

Bushing Material
Rubber
Control Arm Type
Boxed
Color
Black
Bushings Included
Yes
Length
262.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
522-986
Zoro #
G6577135
UPC #
37495264037
Country of Origin
China

Dimensions

Length
262.5 mm
Bushing Outside Diameter
39.6 mm
Bushing Length
92 mm
Bushing Inside Diameter
14.3 mm

Details

Bushing Material
Rubber
Control Arm Type
Boxed
Color
Black
Bushings Included
Yes
Control Arm Material
Steel
Bushing Color
Black
Item
Control Arm and Ball Joint Assembly
Ball Joint Stud Type
Threaded
Finish
Powder Coated
End 2 Type
Press In
Grade Type
Standard Replacement

Description

Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.