
Suspension Control Arm - Front Right Upper, 521-816
Mfr # 521-816
Zoro # G7646589
product price: $130.99
/ea
Free Shipping & Returns
Key Features
Bushing Color
Noir
Bushing Inside Diameter
14.3 mm
Bushing Material
EPDM
Grade Type
Regular
Ball Joint Mounting Type
Welded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
521-816
Zoro #
G7646589
UPC #
19495387305
Country of Origin
China
Dimensions
Bushing Inside Diameter
14.3 mm
Bushing Length
92 mm
Length
262.5 mm
Bushing Outside Diameter
39.6 mm
Details
Bushing Color
Noir
Bushing Material
EPDM
Grade Type
Regular
Ball Joint Mounting Type
Welded
Includes
Control Arm
Material
Steel
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.