Zoro Homepage

Suspension Control Arm - Rear Left Lower Rearward, 524-447

  • Mfr # 524-447

  • Zoro # G7628693


product price: $66.89
/ea

Key Features

Length
262.5 mm
Width
94.75 mm
Height
69.78 mm
Material
Steel
Includes
Bushings
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524-447
Zoro #
G7628693
UPC #
885484399952
Country of Origin
China

Dimensions

Length
262.5 mm
Width
94.75 mm
Height
69.78 mm
Bushing Inside Diameter
14.3 mm
Bushing Outside Diameter
39.6 mm
Bushing Length
92 mm

Details

Item
Control Arm
Material
Steel
Includes
Bushings
Vehicle Fit
Lexus 2014-06
Position
Rear Left Lower Rearward
Shape
Straight
Construction
Stamped
Bushing Color
Black
Ball Joint Stud Type
Threaded
Color
Black
Mounting Hole Center to Center
434 mm
End 2 Type
Press-In
Finish
Powder Coated
Grade Type
Regular
Bushing Material
Rubber

Description

Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.