Zoro Homepage

Suspension Control Arm - Rear Left Upper, 521-965

  • Mfr # 521-965

  • Zoro # G7654785


product price: $73.09
/ea

Key Features

Length
262.5 mm
Material
Steel
Includes
Bushings
Vehicle Fit
Buick 2017-08, Chevrolet 2017-09, GMC 2017-07, Saturn 2010-07
Position
Rear Left Upper Rearward
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
521-965
Zoro #
G7654785
UPC #
37495296151
Country of Origin
Taiwan, Province of China

Dimensions

Length
262.5 mm
Bushing Outside Diameter
39.6 mm
Bushing Inside Diameter
14.3 mm
Bushing Length
92 mm

Details

Item
Control Arm
Material
Steel
Includes
Bushings
Vehicle Fit
Buick 2017-08, Chevrolet 2017-09, GMC 2017-07, Saturn 2010-07
Position
Rear Left Upper Rearward
Bushing Material
Rubber
Construction
Casting/Forged
End 2 Type
Press-In
Bushing Color
Black
Finish
Powder Coated
Ball Joint Stud Type
Threaded
Grade Type
Regular
Ball Joint Mounting Type
Welded
Color
Black

Description

Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.