Zoro Homepage

Suspension Control Arm - Rear Right, 522-382

  • Mfr # 522-382

  • Zoro # G7377649


product price: $65.29
/ea

Key Features

Length
319.4 mm
Material
Steel
Includes
Bushings
Color
Black
Vehicle Fit
Chrysler 300 2017-05, Dodge Challenger 2017-11, Dodge Charger 2017-06, Dodge Magnum 2008-05
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
522-382
Zoro #
G7377649
UPC #
19495772927
Country of Origin
Taiwan, Province of China

Dimensions

Length
319.4 mm
Mounting Hole Dia.
12.2 mm

Details

Item
Lateral Arm
Material
Steel
Includes
Bushings
Color
Black
Vehicle Fit
Chrysler 300 2017-05, Dodge Challenger 2017-11, Dodge Charger 2017-06, Dodge Magnum 2008-05
Position
Rear Upper Forward
Bushing Color
Black
End 1 Type
Bushing
End 2 Type
Mounting Hole
Grade Type
Regular
Construction
Stamped
Bushing Material
Rubber
Attachment Type
Press-In

Description

Rigorously tested for sustained, secure performance by a team of product and quality engineers, Dorman's Control Arm is designed for passenger safety. Our industry-leading evaluation process ensures a smooth ride, directional stability, and agile handling. At Dorman, we use the Advanced Product Quality Planning (APQP) framework of procedures and techniques when developing products. This automotive industry standard is also used by Original Equipment Manufacturers and their parts suppliers.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.