
Suspension Control Arm - Rear Right Lower, 520-321
Mfr # 520-321
Zoro # G7629935
product price: $50.69
/eaKey Features
Ball Joint Stud Type
Threaded
Bushing Material
EPDM
Bushing Outside Diameter
39.6 mm
Grade Type
Regular
Ball Joint Mounting Type
Welded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
520-321
Zoro #
G7629935
UPC #
19495130048
Country of Origin
China
Dimensions
Bushing Outside Diameter
39.6 mm
Bushing Length
92 mm
Length
262.5 mm
Bushing Inside Diameter
14.3 mm
Details
Ball Joint Stud Type
Threaded
Bushing Material
EPDM
Grade Type
Regular
Ball Joint Mounting Type
Welded
Color
Noir
Control Arm Type
Casting/Forged
Material
Steel
Includes
Control Arm
Bushing Color
Noir
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.