
Suspension Control Arm - Rear Right Lower, 522-171
Mfr # 522-171
Zoro # G7474614
product price: $161.99
/ea
Free Shipping & Returns
Key Features
Ball Joint Stud Type
Threaded
Bushings Included
Yes
Bushing Material
Rubber
Includes
Suspension Control Arm
Shape
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
522-171
Zoro #
G7474614
UPC #
19495911937
Country of Origin
China
Dimensions
Bushing Inside Diameter
14.3 mm
Height
489 mm
Bushing Length
92 mm
Width
133.95 mm
Length
262.5 mm
Bushing Outside Diameter
39.6 mm
Details
Ball Joint Stud Type
Threaded
Bushings Included
Yes
Bushing Material
Rubber
Includes
Suspension Control Arm
Shape
Straight
Bushing Color
Black
Color
Black
Construction
Boxed
Grade Type
Standard Replacement
Control Arm Type
Stamped
Material
Aluminum
Distance Between Mounting Holes
489 mm
End 2 Type
Press In
Ball Joint Mounting Type
Welded
Finish
Powder Coated
Control Arm Material
Steel
Item
Control Arm and Ball Joint Assembly
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.