Zoro Homepage

Suspension Control Arm - Rear Right Lower, 522-366

  • Mfr # 522-366

  • Zoro # G7547432


product price: $70.59
/ea

Key Features

Length
262.5 mm
Material
Steel
Includes
Bushings
Vehicle Fit
Chrysler 200 2014-11, Chrysler Cirrus 2010-07, Chrysler Sebring 2010-07, Dodge Avenger 2014-08
Position
Rear Lower Rearward
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
522-366
Zoro #
G7547432
UPC #
19495822066
Country of Origin
Taiwan, Province of China

Dimensions

Length
262.5 mm
Bushing Outside Diameter
39.6 mm
Bushing Inside Diameter
14.3 mm
Bushing Length
92 mm

Details

Item
Control Arm
Material
Steel
Includes
Bushings
Vehicle Fit
Chrysler 200 2014-11, Chrysler Cirrus 2010-07, Chrysler Sebring 2010-07, Dodge Avenger 2014-08
Position
Rear Lower Rearward
Grade Type
Regular
Construction
Stamped
Finish
Powder Coated
Bushing Material
Rubber
End 2 Type
Press-In
Color
Black
Bushing Color
Black
Ball Joint Stud Type
Threaded

Description

Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.