Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Suspension Control Arm - Rear Right Lower Forward, 521-690

  • Mfr # 521-690

  • Zoro # G7614459


product price: $51.65
/ea

Key Features

Bushing Inside Diameter
14.3 mm
Bushing Material
Rubber
Bushing Color
Black
Includes
Control Arm
Width
49 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
521-690
Zoro #
G7614459
UPC #
19495425717
Country of Origin
Taiwan, Province of China

Dimensions

Bushing Inside Diameter
14.3 mm
Width
49 mm
Bushing Outside Diameter
39.6 mm
Length
262.5 mm
Height
44.6 mm
Bushing Length
92 mm

Details

Bushing Material
Rubber
Bushing Color
Black
Includes
Control Arm
Distance Between Mounting Holes
306 mm
Grade Type
Standard Replacement
Control Arm Type
Tubular
Color
Black
Material
Steel
Construction
Tubular
Shape
Bent
Ball Joint Mounting Type
Welded
Control Arm Material
Steel
Ball Joint Stud Type
Threaded
Finish
Powder Coated
Bushings Included
Yes
End 2 Type
Press In
Item
Control Arm and Ball Joint Assembly

Description

Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.