
Suspension Control Arm - Rear Right Lower Forward, 522-636
Mfr # 522-636
Zoro # G7498852
product price: $39.99
/eaKey Features
Length
262.5 mm
Material
Steel
Includes
Bushings
Vehicle Fit
Lexus ES300 2003-02, Lexus ES330 2006-04, Toyota Camry 2006-02
Position
Rear Left Lower Forward
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
522-636
Zoro #
G7498852
UPC #
19495904663
Country of Origin
Taiwan, Province of China
Dimensions
Length
262.5 mm
Bushing Inside Diameter
14.3 mm
Bushing Outside Diameter
39.6 mm
Bushing Length
92 mm
Details
Item
Control Arm
Material
Steel
Includes
Bushings
Vehicle Fit
Lexus ES300 2003-02, Lexus ES330 2006-04, Toyota Camry 2006-02
Position
Rear Left Lower Forward
Grade Type
Regular
Finish
Powder Coated
Ball Joint Stud Type
Threaded
End 2 Type
Press-In
Color
Black
Construction
Tubular
Bushing Color
Black
Bushing Material
Rubber
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.