
Suspension Control Arm - Rear Right Lower Rearward, 521-411
Mfr # 521-411
Zoro # G6289943
product price: $89.09
/ea
Free Shipping & Returns
Key Features
Length
262.5 mm
Material
Steel
Includes
Bushings
Vehicle Fit
Ford Focus 2011-00, Volvo C30 2013-07, Volvo S40 2012-04, Volvo V50 2011-05
Position
Rear Lower Rearward
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
521-411
Zoro #
G6289943
UPC #
19495263180
Country of Origin
China
Dimensions
Length
262.5 mm
Bushing Length
92 mm
Bushing Inside Diameter
14.3 mm
Bushing Outside Diameter
39.6 mm
Details
Item
Control Arm
Material
Steel
Includes
Bushings
Vehicle Fit
Ford Focus 2011-00, Volvo C30 2013-07, Volvo S40 2012-04, Volvo V50 2011-05
Position
Rear Lower Rearward
End 2 Type
Press-In
Color
Black
Ball Joint Mounting Type
Welded
Bushing Material
Rubber
Grade Type
Regular
Bushing Color
Black
Ball Joint Stud Type
Threaded
Construction
Casting/Forged
Finish
Powder Coated
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.