Zoro Homepage

Suspension Control Arm - Rear Right Upper, 521-705

  • Mfr # 521-705

  • Zoro # G7608770


product price: $70.65
/ea

Key Features

Bushing Color
Noir
Grade Type
Regular
Ball Joint Mounting Type
Welded
Control Arm Type
Casting/Forged
Bushing Length
92 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
521-705
Zoro #
G7608770
UPC #
19495387510
Country of Origin
Taiwan, Province of China

Dimensions

Bushing Length
92 mm
Bushing Outside Diameter
39.6 mm
Bushing Inside Diameter
14.3 mm
Length
262.5 mm

Details

Bushing Color
Noir
Grade Type
Regular
Ball Joint Mounting Type
Welded
Control Arm Type
Casting/Forged
Bushing Material
EPDM
Material
Steel
Includes
Control Arm
Color
Noir

Description

Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.