Zoro Homepage

Suspension Control Arm - Rear Right Upper, 522-219

  • Mfr # 522-219

  • Zoro # G7476443


product price: $69.15
/ea

Key Features

Bushing Color
Black
Bushing Material
Rubber
Control Arm Type
Stamped
Ball Joint Mounting Type
Welded
Bushing Inside Diameter
14.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
522-219
Zoro #
G7476443
UPC #
19495530336
Country of Origin
Taiwan, Province of China

Dimensions

Bushing Inside Diameter
14.3 mm
Length
262.5 mm
Bushing Outside Diameter
39.6 mm
Bushing Length
92 mm

Details

Bushing Color
Black
Bushing Material
Rubber
Control Arm Type
Stamped
Ball Joint Mounting Type
Welded
Grade Type
Standard Replacement
Color
Black
Material
Steel
Includes
Control Arm
Ball Joint Stud Type
Threaded
Bushings Included
Yes
Item
Control Arm and Ball Joint Assembly
End 2 Type
Press In
Control Arm Material
Steel
Finish
Powder Coated

Description

Rigorously tested for sustained, secure performance by a team of product and quality engineers, Dorman's Control Arm is designed for passenger safety. Our industry-leading evaluation process ensures a smooth ride, directional stability, and agile handling. At Dorman, we use the Advanced Product Quality Planning (APQP) framework of procedures and techniques when developing products. This automotive industry standard is also used by Original Equipment Manufacturers and their parts suppliers.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.