
Suspension Control Arm - Rear Right Upper, 522-395
Mfr # 522-395
Zoro # G7545271
product price: $46.89
/eaKey Features
Bushing Inside Diameter
14.3 mm
Control Arm Type
Boxed
Color
Black
Bushing Color
Black
Bushings Included
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
522-395
Zoro #
G7545271
UPC #
19495822561
Country of Origin
Taiwan, Province of China
Dimensions
Bushing Inside Diameter
14.3 mm
Length
262.5 mm
Bushing Length
92 mm
Bushing Outside Diameter
39.6 mm
Details
Control Arm Type
Boxed
Color
Black
Bushing Color
Black
Bushings Included
Yes
End 2 Type
Press in
Bushing Material
Rubber
Finish
Powder Coated
Ball Joint Stud Type
Threaded
Grade Type
Regular
Material
Steel
Includes
Suspension Control Arm
Description
Rigorously tested for sustained, secure performance by a team of product and quality engineers, Dorman's Control Arm is designed for passenger safety. Our industry-leading evaluation process ensures a smooth ride, directional stability, and agile handling. At Dorman, we use the Advanced Product Quality Planning (APQP) framework of procedures and techniques when developing products. This automotive industry standard is also used by Original Equipment Manufacturers and their parts suppliers.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.