
Suspension Control Arm - Rear Right Upper, 524-174
Mfr # 524-174
Zoro # G7612365
product price: $53.49
/eaKey Features
Bushing Material
Rubber
Material
Steel
Bushing Color
Black
Color
Black
Bushings Included
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
524-174
Zoro #
G7612365
UPC #
37495916752
Country of Origin
China
Dimensions
Length
288 mm
Mounting Hole Diameter
12.3 mm
Details
Bushing Material
Rubber
Material
Steel
Bushing Color
Black
Color
Black
Bushings Included
Yes
Control Arm Type
Casting/Forged
Grade Type
Standard Replacement
Item
Suspension Control Arm and Ball Joint Assembly
Pre Greased
Not Required
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.