
Suspension Control Arm - Rear Right Upper Rearward, 521-339
Mfr # 521-339
Zoro # G7641013
product price: $46.99
/eaKey Features
Control Arm Type
Casting/Forged
Bushing Material
EPDM
Grade Type
Regular
Bushing Color
Noir
Shape
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
521-339
Zoro #
G7641013
UPC #
19495274957
Country of Origin
China
Dimensions
Bushing Inside Diameter
14.3 mm
Bushing Outside Diameter
39.6 mm
Bushing Length
92 mm
Height
64.9 mm
Length
262.5 mm
Width
49.5 mm
Details
Control Arm Type
Casting/Forged
Bushing Material
EPDM
Grade Type
Regular
Bushing Color
Noir
Shape
Rectangular
Distance Between Mounting Holes
273.5 mm
Color
Noir
Includes
Control Arm
Material
Steel
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.