Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Suspension Control Arm Support Bracket - Front Left Lower, 520-157

  • Mfr # 520-157

  • Zoro # G7612593


product price: $84.95
/ea
Free Shipping & Returns

Key Features

Height
66.2 mm
Mounting Hole Diameter
18.4 mm
Color
Grey
Inside Diameter
14.2 mm
Distance Between Mounting Holes
10.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
520-157
Zoro #
G7612593
UPC #
19495208464
Country of Origin
China

Dimensions

Height
66.2 mm
Mounting Hole Diameter
18.4 mm
Inside Diameter
14.2 mm
Bushing 1 Width
66.2 mm
Wall Thickness
23.8 mm
Outside Diameter
66.2 mm
Length
66 mm
Width
66.2 mm

Details

Color
Grey
Distance Between Mounting Holes
10.5 mm
Item Grade
Standard Replacement
Grade Type
Standard Replacement
Includes
Control Arm Support Bracket
Material
Steel, Rubber
Mounting Type
Bushing
Item
Control Arm and Ball Joint Assembly
Color Code
Grey

Description

Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.