
Suspension Control Arm/Ball Joint Assembly-Front Left Lower, 520-113
Mfr # 520-113
Zoro # G6287414
product price: $170.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Includes
Bushings, Mounting Hardware
Vehicle Fit
Chevrolet 2002-01, Chevrolet 1999-73, GMC 1999-73
Maximum Length
237 mm
Features
Ball Joint Installed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
520-113
Zoro #
G6287414
UPC #
19495080534
Country of Origin
Taiwan, Province of China
Dimensions
Maximum Length
237 mm
Ball Joint Thread Diameter
14 mm
Mounting Hole Dia.
12.3 mm
Maximum Width
288.5 mm
Details
Item
Control Arm and Ball Joint Assembly
Material
Steel
Includes
Bushings, Mounting Hardware
Vehicle Fit
Chevrolet 2002-01, Chevrolet 1999-73, GMC 1999-73
Features
Ball Joint Installed
Position
Front Left Lower
Grade Type
Regular
Number of Mounting Holes
1
Bushing Material
Rubber
Color
Black
Ball Joint Stud Type
Threaded
Construction
Casting/Forged
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.