Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Suspension Control Arm/Ball Joint Assembly-Front Left Lower, 520-135

  • Mfr # 520-135

  • Zoro # G7619794


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Ball Joint Stud Length
21.1 mm
Distance Between Bushings
367.9 mm
Control Arm Maximum Width
367.9 mm
Control Arm Maximum Length
364 mm
Bushing Inside Diameter
14.5 mm, 12.7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
520-135
Zoro #
G7619794
UPC #
19495110156
Country of Origin
Taiwan, Province of China

Dimensions

Ball Joint Stud Length
21.1 mm
Control Arm Maximum Width
367.9 mm
Control Arm Maximum Length
364 mm
Bushing Inside Diameter
14.5 mm, 12.7 mm
Ball Joint Thread Diameter
9/16 in
Bushing Length
76 mm, 60.8 mm
Mounting Hole Diameter
14.5 mm, 12.7 mm

Details

Distance Between Bushings
367.9 mm
Mounting Hole Quantity
2
Control Arm Type
Stamped
Bushing Material
Rubber
Control Arm Color
Black
Grade Type
Standard Replacement
Control Arm Material
Steel
Ball Joint Included
Yes
Item
Control Arm and Ball Joint Assembly
Mounting Hardware Included
Yes
Grease Fitting Included
Yes
Bushings Included
Yes
Pre-Greased
Yes
Ball Joint Installed
Yes
Ball Joint Stud Type
Threaded
Control Arm Construction
Stamped

Description

Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.