
Suspension Control Arm/Ball Joint Assembly-Front Left Lower, 520-163
Mfr # 520-163
Zoro # G7610773
product price: $168.99
/ea
Free Shipping & Returns
Key Features
Pre-Greased
Yes
Control Arm Maximum Width
288.5 mm
Control Arm Material
Aluminum
Grade Type
Standard Replacement
Mounting Hardware Included
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
520-163
Zoro #
G7610773
UPC #
19495208488
Country of Origin
Taiwan, Province of China
Dimensions
Control Arm Maximum Width
288.5 mm
Ball Joint Thread Diameter
14 mm
Control Arm Maximum Length
237 mm
Mounting Hole Diameter
12.3 mm
Details
Pre-Greased
Yes
Item
Control Arm and Ball Joint Assembly
Control Arm Material
Aluminum
Grade Type
Standard Replacement
Mounting Hardware Included
Yes
Ball Joint Included
Yes
Mounting Hole Quantity
1
Ball Joint Stud Type
Pinch
Control Arm Color
Black
Bushings Included
Yes
Ball Joint Installed
Yes
Control Arm Type
Casting/Forged
Bushing Material
Rubber
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.