
Suspension Control Arm/Ball Joint Assembly-Front Left Lower, 520-289
Mfr # 520-289
Zoro # G7581279
product price: $184.99
/ea
Free Shipping & Returns
Key Features
Bushings Included
Yes
Control Arm Maximum Length
500 mm
Ball Joint Stud Type
Threaded
Mounting Hardware Included
Yes
Pre-Greased
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
520-289
Zoro #
G7581279
UPC #
19495214038
Country of Origin
China
Dimensions
Control Arm Maximum Length
500 mm
Ball Joint Thread Diameter
16 mm
Control Arm Maximum Width
580 mm
Mounting Hole Diameter
20.6 mm
Details
Bushings Included
Yes
Ball Joint Stud Type
Threaded
Mounting Hardware Included
Yes
Pre-Greased
Yes
Grade Type
Standard Replacement
Control Arm Material
Steel
Mounting Hole Quantity
3
Control Arm Color
Black
Ball Joint Installed
Yes
Bushing Material
Rubber
Ball Joint Included
Yes
Control Arm Type
Stamped
Item
Control Arm and Ball Joint Assembly
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.