
Suspension Control Arm/Ball Joint Assembly-Front Left Lower, 520-301
Mfr # 520-301
Zoro # G6322292
product price: $128.99
/ea
Free Shipping & Returns
Key Features
Ball Joint Thread Diameter
14 mm
Mounting Hole Quantity
1
Control Arm Material
Iron
Ball Joint Included
Yes
Bushing Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
520-301
Zoro #
G6322292
UPC #
19495111016
Country of Origin
China
Dimensions
Ball Joint Thread Diameter
14 mm
Control Arm Maximum Width
288.5 mm
Control Arm Maximum Length
237 mm
Mounting Hole Diameter
12.3 mm
Details
Mounting Hole Quantity
1
Item
Control Arm and Ball Joint Assembly
Control Arm Material
Iron
Ball Joint Included
Yes
Bushing Material
Rubber
Control Arm Type
Casting/Forged
Ball Joint Stud Type
Threaded
Pre-Greased
Yes
Mounting Hardware Included
Yes
Control Arm Color
Black
Ball Joint Installed
Yes
Bushings Included
Yes
Grade Type
Standard Replacement
Description
Rigorously tested for sustained, secure performance by a team of product and quality engineers, Dorman's Control Arm & Ball Joint Assembly is designed for passenger safety. Our industry-leading evaluation process ensures a smooth ride, directional stability, and agile handling. At Dorman, we use the Advanced Product Quality Planning (APQP) framework of procedures and techniques when developing products.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.