
Suspension Control Arm/Ball Joint Assembly-Front Left Lower, 520-357
Mfr # 520-357
Zoro # G7610624
product price: $40.49
/eaKey Features
Control Arm Type
Casting/Forged
Ball Joint Thread Diameter
14 mm
Bushing Material
Rubber
Control Arm Maximum Length
237 mm
Ball Joint Included
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
520-357
Zoro #
G7610624
UPC #
19495112037
Country of Origin
China
Dimensions
Ball Joint Thread Diameter
14 mm
Control Arm Maximum Length
237 mm
Control Arm Maximum Width
288.5 mm
Mounting Hole Diameter
12.4 mm
Details
Control Arm Type
Casting/Forged
Bushing Material
Rubber
Ball Joint Included
Yes
Control Arm Color
Black
Includes
Control Arm and Ball Joint Assembly
Mounting Hole Quantity
1
Bushings Included
Yes
Item
Control Arm and Ball Joint Assembly
Ball Joint Stud Type
Threaded
Ball Joint Installed
Yes
Mounting Hardware Included
Yes
Control Arm Material
Iron
Pre-Greased
Yes
Grade Type
Standard Replacement
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.