
Suspension Control Arm/Ball Joint Assembly-Front Left Lower, 520-545
Mfr # 520-545
Zoro # G7612849
product price: $131.99
/ea
Free Shipping & Returns
Key Features
Control Arm Material
Steel
Control Arm Maximum Width
288.5 mm
Ball Joint Thread Diameter
14 mm
Pre-Greased
Yes
Grade Type
Standard Replacement
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
520-545
Zoro #
G7612849
UPC #
19495213659
Country of Origin
China
Dimensions
Control Arm Maximum Width
288.5 mm
Ball Joint Thread Diameter
14 mm
Control Arm Maximum Length
237 mm
Mounting Hole Diameter
12 mm
Details
Control Arm Material
Steel
Pre-Greased
Yes
Grade Type
Standard Replacement
Ball Joint Installed
Yes
Mounting Hardware Included
Yes
Item
Control Arm and Ball Joint Assembly
Control Arm Type
Casting/Forged
Bushing Material
Rubber
Ball Joint Included
Yes
Ball Joint Stud Type
Pinch
Mounting Hole Quantity
1
Bushings Included
Yes
Control Arm Color
Black
Description
Rigorously tested for sustained, secure performance by a team of product and quality engineers, Dorman's Control Arm & Ball Joint Assembly is designed for passenger safety. Our industry-leading evaluation process ensures a smooth ride, directional stability, and agile handling. At Dorman, we use the Advanced Product Quality Planning (APQP) framework of procedures and techniques when developing products.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.