
Suspension Control Arm/Ball Joint Assembly-Front Left Lower, 521-073
Mfr # 521-073
Zoro # G7611710
product price: $93.65
/ea
Free Shipping & Returns
Key Features
Material
Steel
Includes
Mounting Hardware
Vehicle Fit
Mini Cooper 2015-07
Maximum Length
237 mm
Features
Ball Joint Installed, Pre-Greased
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
521-073
Zoro #
G7611710
UPC #
19495255444
Country of Origin
Taiwan, Province of China
Dimensions
Maximum Length
237 mm
Maximum Width
288.5 mm
Ball Joint Thread Diameter
14 mm
Mounting Hole Dia.
12.3 mm
Details
Item
Control Arm and Ball Joint Assembly
Material
Steel
Includes
Mounting Hardware
Vehicle Fit
Mini Cooper 2015-07
Features
Ball Joint Installed, Pre-Greased
Position
Front Left Lower
Construction
Casting/Forged
Color
Black
Suspension Grade Type
Light
Number of Mounting Holes
1
Grade Type
Regular
Ball Joint Stud Type
Threaded
Bushing Material
Steel; Rubber
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.