Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Suspension Control Arm/Ball Joint Assembly-Front Left Lower, 521-609

  • Mfr # 521-609

  • Zoro # G7639701


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Bushing Material
EPDM
Control Arm Type
Casting/Forged
Ball Joint Stud Type
Pinchar
Mounting Hole Quantity
1 ensamble de manguera del calentador
Ball Joint Thread Diameter
14 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
521-609
Zoro #
G7639701
UPC #
19495372851
Country of Origin
China

Dimensions

Ball Joint Thread Diameter
14 mm
Mounting Hole Diameter
12.3 mm
Control Arm Maximum Width
288.5 mm
Control Arm Maximum Length
237 mm

Details

Bushing Material
EPDM
Control Arm Type
Casting/Forged
Ball Joint Stud Type
Pinchar
Mounting Hole Quantity
1 ensamble de manguera del calentador
Ball Joint Included
Yes
Includes
Control Arm and Ball Joint Assembly
Control Arm Color
Noir

Description

Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.