Zoro Homepage

Suspension Control Arm/Ball Joint Assembly-Front Left Lower, 521-711

  • Mfr # 521-711

  • Zoro # G6477939


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Mounting Hardware Included
Yes
Ball Joint Installed
Yes
Ball Joint Stud Type
Threaded
Ball Joint Thread Diameter
14 mm
Mounting Hole Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
521-711
Zoro #
G6477939
UPC #
19495392279
Country of Origin
Taiwan, Province of China

Dimensions

Ball Joint Thread Diameter
14 mm
Mounting Hole Diameter
12.3 mm
Control Arm Maximum Width
288.5 mm
Control Arm Maximum Length
237 mm

Details

Mounting Hardware Included
Yes
Ball Joint Installed
Yes
Ball Joint Stud Type
Threaded
Mounting Hole Quantity
1
Grade Type
Standard Replacement
Control Arm Color
Black
Bushing Material
Rubber
Control Arm Type
Casting/Forged
Packaging Type
Box
Bushings Included
Yes
Pre-Greased
Yes
Ball Joint Included
Yes
Control Arm Material
Iron
Includes
Control Arm and Ball Joint Assembly

Description

Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.