
Suspension Control Arm/Ball Joint Assembly-Front Left Lower, 522-235
Mfr # 522-235
Zoro # G7375153
product price: $168.99
/ea
Free Shipping & Returns
Key Features
Mounting Hole Diameter
12.3 mm
Ball Joint Thread Diameter
14 mm
Control Arm Color
Black
Mounting Hole Quantity
1
Control Arm Type
Stamped
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
522-235
Zoro #
G7375153
UPC #
19495530411
Country of Origin
China
Dimensions
Mounting Hole Diameter
12.3 mm
Ball Joint Thread Diameter
14 mm
Control Arm Maximum Length
237 mm
Control Arm Maximum Width
288.5 mm
Details
Control Arm Color
Black
Mounting Hole Quantity
1
Control Arm Type
Stamped
Ball Joint Included
Yes
Includes
Suspension Control Arm and Ball Joint Assembly
Bushing Material
Rubber
Ball Joint Installed
Yes
Grade Type
Standard Replacement
Mounting Hardware Included
Yes
Ball Joint Stud Type
Threaded
Pre-Greased
Yes
Control Arm Material
Steel
Item
Suspension Control Arm and Ball Joint Assembly
Bushings Included
Yes
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.