
Suspension Control Arm/Ball Joint Assembly-Front Left Lower, 522-981
Mfr # 522-981
Zoro # G7521462
product price: $210.99
/ea
Free Shipping & Returns
Key Features
Control Arm Maximum Length
237 mm
Includes
Suspension Control Arm and Ball Joint Assembly
Pre-Greased
Yes
Mounting Hardware Included
Yes
Control Arm Type
Stamped
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
522-981
Zoro #
G7521462
UPC #
37495263986
Country of Origin
China
Dimensions
Control Arm Maximum Length
237 mm
Mounting Hole Diameter
12.3 mm
Ball Joint Thread Diameter
14 mm
Control Arm Maximum Width
288.5 mm
Details
Includes
Suspension Control Arm and Ball Joint Assembly
Pre-Greased
Yes
Mounting Hardware Included
Yes
Control Arm Type
Stamped
Grade Type
Regular
Mounting Hole Quantity
1
Ball Joint Installed
Yes
Ball Joint Included
Yes
Control Arm Color
Black
Ball Joint Stud Type
Threaded
Bushings Included
Yes
Control Arm Material
Steel
Bushing Material
Rubber
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.