
Suspension Control Arm/Ball Joint Assembly-Front Left Upper, 520-215
Mfr # 520-215
Zoro # G6318783
product price: $80.15
/ea
Free Shipping & Returns
Key Features
Ball Joint Thread Diameter
14 mm
Ball Joint Included
Yes
Ball Joint Stud Type
Threaded
Bushing Material
Rubber
Ball Joint Installed
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
520-215
Zoro #
G6318783
UPC #
19495110385
Country of Origin
China
Dimensions
Ball Joint Thread Diameter
14 mm
Mounting Hole Diameter
12.3 mm
Control Arm Maximum Length
237 mm
Control Arm Maximum Width
288.5 mm
Details
Ball Joint Included
Yes
Ball Joint Stud Type
Threaded
Bushing Material
Rubber
Ball Joint Installed
Yes
Bushings Included
Yes
Control Arm Color
Black
Grade Type
Standard Replacement
Pre-Greased
Yes
Mounting Hole Quantity
1
Mounting Hardware Included
Yes
Control Arm Type
Casting/Forged
Item
Control Arm and Ball Joint Assembly
Control Arm Material
Iron
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.