Zoro Homepage

Suspension Control Arm/Ball Joint Assembly-Front Left Upper, 520-459

  • Mfr # 520-459

  • Zoro # G7648899


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Ball Joint Stud Length
20 mm
Control Arm Color
Noir
Mounting Hole Diameter
12.3 mm
Control Arm Type
Casting/Forged
Control Arm Maximum Length
237 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
520-459
Zoro #
G7648899
UPC #
19495220978
Country of Origin
Taiwan, Province of China

Dimensions

Ball Joint Stud Length
20 mm
Mounting Hole Diameter
12.3 mm
Control Arm Maximum Length
237 mm
Ball Joint Thread Diameter
14 mm
Control Arm Maximum Width
288.5 mm

Details

Control Arm Color
Noir
Control Arm Type
Casting/Forged
Bushing Material
EPDM
Mounting Hole Quantity
1 ensamble de manguera del calentador
Grade Type
Regular
Includes
Control Arm and Ball Joint Assembly

Description

Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.