
Suspension Control Arm/Ball Joint Assembly-Front Left Upper, 520-641
Mfr # 520-641
Zoro # G6329800
product price: $42.55
/eaKey Features
Ball Joint Installed
Yes
Mounting Hole Quantity
1
Mounting Hardware Included
Yes
Ball Joint Stud Type
Pinch
Ball Joint Included
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
520-641
Zoro #
G6329800
UPC #
19495113225
Country of Origin
China
Dimensions
Control Arm Maximum Width
288.5 mm
Ball Joint Thread Diameter
14 mm
Control Arm Maximum Length
237 mm
Mounting Hole Diameter
12.3 mm
Details
Ball Joint Installed
Yes
Mounting Hole Quantity
1
Mounting Hardware Included
Yes
Ball Joint Stud Type
Pinch
Ball Joint Included
Yes
Control Arm Color
Black
Packaging Type
Box
Pre-Greased
Yes
Bushing Material
No Bushing Included
Control Arm Material
Steel
Grade Type
Standard Replacement
Control Arm Type
Casting/Forged
Includes
Control Arm and Ball Joint Assembly
Item
Control Arm and Ball Joint Assembly
Description
Rigorously tested for sustained, secure performance by a team of product and quality engineers, Dorman's Control Arm & Ball Joint Assembly is designed for passenger safety. Our industry-leading evaluation process ensures a smooth ride, directional stability, and agile handling. At Dorman, we use the Advanced Product Quality Planning (APQP) framework of procedures and techniques when developing products.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.