Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Suspension Control Arm/Ball Joint Assembly-Front Left Upper, 522-971

  • Mfr # 522-971

  • Zoro # G6565560


product price: $95.79
/ea
Free Shipping & Returns

Key Features

Mounting Hardware Included
Yes
Grade Type
Standard Replacement
Ball Joint Included
Yes
Control Arm Color
Black
Control Arm Maximum Width
288.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
522-971
Zoro #
G6565560
UPC #
37495263894
Country of Origin
China

Dimensions

Control Arm Maximum Width
288.5 mm
Control Arm Maximum Length
237 mm
Mounting Hole Diameter
12.2 mm
Ball Joint Thread Diameter
14 mm

Details

Mounting Hardware Included
Yes
Grade Type
Standard Replacement
Ball Joint Included
Yes
Control Arm Color
Black
Control Arm Material
Steel
Control Arm Type
Stamped
Packaging Type
Box
Pre-Greased
Yes
Bushing Material
Rubber
Ball Joint Installed
Yes
Includes
Suspension Control Arm and Ball Joint Assembly
Ball Joint Stud Type
Threaded
Mounting Hole Quantity
1
Bushings Included
Yes
Item
Suspension Control Arm and Ball Joint Assembly

Description

Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.