
Suspension Control Arm/Ball Joint Assembly-Front Right Lower, 520-220
Mfr # 520-220
Zoro # G7585619
product price: $149.99
/ea
Free Shipping & Returns
Key Features
Control Arm Maximum Width
288.5 mm
Control Arm Color
Black
Control Arm Type
Casting/Forged
Ball Joint Included
Yes
Bushing Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
520-220
Zoro #
G7585619
UPC #
19495110439
Country of Origin
China
Dimensions
Control Arm Maximum Width
288.5 mm
Control Arm Maximum Length
237 mm
Ball Joint Thread Diameter
14 mm
Mounting Hole Diameter
12.3 mm
Details
Control Arm Color
Black
Control Arm Type
Casting/Forged
Ball Joint Included
Yes
Bushing Material
Rubber
Mounting Hole Quantity
1
Includes
Control Arm and Ball Joint Assembly
Bushings Included
Yes
Control Arm Material
Steel
Ball Joint Stud Type
Threaded
Mounting Hardware Included
Yes
Ball Joint Installed
Yes
Item
Control Arm and Ball Joint Assembly
Pre-Greased
Yes
Grade Type
Standard Replacement
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.