Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Suspension Control Arm/Ball Joint Assembly-Front Right Lower, 520-408

  • Mfr # 520-408

  • Zoro # G6311801


product price: $94.89
/ea
Free Shipping & Returns

Key Features

Material
Iron
Color
Black
Includes
Bushings, Mounting Hardware
Maximum Length
237 mm
Vehicle Fit
Lexus ES250 1991-90, Toyota Camry 1991-87
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
520-408
Zoro #
G6311801
UPC #
19495112143
Country of Origin
Taiwan, Province of China

Dimensions

Maximum Length
237 mm
Mounting Hole Dia.
12.3 mm
Maximum Width
288.5 mm
Ball Joint Thread Diameter
14 mm
Ball Joint Stud Length
15.9 mm

Details

Item
Control Arm
Material
Iron
Color
Black
Includes
Bushings, Mounting Hardware
Vehicle Fit
Lexus ES250 1991-90, Toyota Camry 1991-87
Position
Front Right Lower
Number of Mounting Holes
1
Suspension Grade Type
Light
Grade Type
Regular
Construction
Casting/Forged
Bushing Material
Rubber
Ball Joint Stud Type
Threaded

Description

Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.