
Suspension Control Arm/Ball Joint Assembly-Front Right Lower, 520-734
Mfr # 520-734
Zoro # G7475445
product price: $60.15
/eaKey Features
Ball Joint Thread Diameter
14 mm
Control Arm Color
Black
Control Arm Maximum Length
237 mm
Control Arm Type
Casting/Forged
Control Arm Material
Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
520-734
Zoro #
G7475445
UPC #
19495113805
Country of Origin
Taiwan, Province of China
Dimensions
Ball Joint Thread Diameter
14 mm
Control Arm Maximum Length
237 mm
Ball Joint Stud Length
19.5 mm
Control Arm Maximum Width
288.5 mm
Mounting Hole Diameter
12.3 mm
Details
Control Arm Color
Black
Control Arm Type
Casting/Forged
Control Arm Material
Iron
Grade Type
Standard Replacement
Mounting Hole Quantity
1
Ball Joint Included
Yes
Bushing Material
Rubber
Includes
Control Arm and Ball Joint Assembly
Control Arm Construction
Casting/Forged
Ball Joint Installed
Yes
Ball Joint Stud Type
Threaded
Bushings Included
Yes
Mounting Hardware Included
Yes
Item
Control Arm and Ball Joint Assembly
Pre-Greased
Yes
Description
Rigorously tested for sustained, secure performance by a team of product and quality engineers, Dorman's Control Arm & Ball Joint Assembly is designed for passenger safety. Our industry-leading evaluation process ensures a smooth ride, directional stability, and agile handling. At Dorman, we use the Advanced Product Quality Planning (APQP) framework of procedures and techniques when developing products.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.